The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
QCR2010
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
2
Current Rating
10 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR1010
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
Circuit Breaker, 1-P, 10A, 120/240V,
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR3030HT
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
MFG Item Number
QCR3030HT
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
3
Current Rating
30 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Terminals Included
Line and Load
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR2015HTS
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
MFG Item Number
QCR2015HTS
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
2
Current Rating
15 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Terminals Included
Line and Load
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR1015
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
1
Current Rating
15 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR2020T
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
2
Current Rating
20 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Terminals Included
Line and Load
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR1020
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
1
Current Rating
20 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR1010T
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Terminals Included
Line and Load
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR1010X150
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
MFG Item Number
QCR1010X150
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
1
Current Rating
10 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
QCR1015T
Cutler Hammer, Div of Eaton Circuit Breakers, QCR Series
Product Description
CIRCUIT BREAKER
Specifications
Specifications
Poles
1
Current Rating
15 A
Max Voltage
240 VAC
Protection
Thermal Magnetic
Terminals Included
Line and Load
Mounting
DIN Rail
UL Standard
489
CSA Standard
LR48907
kAIC @ 240 VAC
10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Circuit Breakers
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
QCR
Shopping Options
Circuit Protection Circuit breakers and fuses protect against overload and short circuits for all types of applications.
A circuit breaker is an automatically-operated electrical switch designed to protect an electrical circuit from damage caused by excess current, typically resulting from an overload or short circuit. The circuit breaker trips to interrupt the circuit, and be reset and reused.
Fuses provide the same protections. If too much current flows through the fuse, a metal link in the fuse body will melt and interrupt the circuit. A fuse can only trip and open the circuit once, so it must be replaced or repaired to complete the circuit again. Fuses are typically installed in fuse blocks, either for storage or to consolidate fuses in one, easily maintained location.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved